- 419-A Series Anchor Shackle
- 1" Bail Size
- Alloy Steel
| Locking Type | Threaded Pin |
| Cooper Family | CAM017 - Fittings |
| Inner Length | 3 3/4 in |
| Pin Size | 1 1/8 in |
| Eye Outer Size | 2 3/8 in |
| Working Load Limit | 25000 lb |
| Bail Size | 1 in |
| Type | Screw Pin Shackle |
| Opening Size | 1 11/16 in |
| Material | Alloy Steel |
| Finish | Galvanized Zinc |
| Weight | 5.7 LB |
| EAN or UPC | 20418182167 |

