- 419-S Series Anchor Shackle
- 1 1/8" Bail Size
- Forged Carbon Steel
| Type | Screw Pin Shackle |
| Inner Length | 4 1/4 in |
| Eye Outer Size | 2 5/8 in |
| Pin Size | 1 1/4 in |
| Working Load Limit | 19000 lb |
| Cooper Family | CAM017 - Fittings |
| Bail Size | 1 1/8 in |
| Finish | Self Colored |
| Material | Forged Carbon Steel |
| Opening Size | 1 13/16 in |
| Locking Type | Threaded Pin |
| Weight | 7.0 LB |
| EAN or UPC | 20418076367 |

