- 1 1/8" Anchor Shackle
- Screw Pin
- Drop-Forged Carbon Steel
- Galvanized
features
- Screw pin anchor shackle
- Drop-forged carbon steel
- Galvanized finish
- Working load limit permanently shown on shackle
- 6:1 design factor
compliances
- 0
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Inner Length | 4 1/4 in |
| Material | Forged Carbon Steel |
| Hardware Type | Screw Pin Anchor Shackle |
| Inside Width | 2 5/8 in |
| Locking Type | Threaded Pin |
| Pin Size | 1 1/4 in |
| Finish | Galvanized Zinc |
| Eye Outer Size | 2 5/8 in |
| Type | Screw Pin Shackle |
| Opening Size | 1 13/16 in |
| Working Load Limit | 19000 lb |
| Bail Size | 1 1/8 in |
| Trade Size | 1 1/8 |
| Inside Height | 2 15/16 in |
| Cooper Family | CAM017 - Fittings |
| Weight | 7.0 LB |
| EAN or UPC | 20418076374 |

