- 419-S Series Anchor Shackle
- 1 1/4" Bail Size
- Forged Carbon Steel
| Inner Length | 4 1/2 in |
| Material | Forged Carbon Steel |
| Finish | Self Colored |
| Type | Screw Pin Shackle |
| Opening Size | 2 in |
| Pin Size | 1 3/8 in |
| Bail Size | 1 1/4 in |
| Locking Type | Threaded Pin |
| Cooper Family | CAM017 - Fittings |
| Working Load Limit | 24000 lb |
| Eye Outer Size | 3 in |
| Weight | 10.0 LB |
| EAN or UPC | 20418076381 |

