- 1 1/4" Anchor Shackle
- Screw Pin
- Drop-Forged Carbon Steel
- Galvanized
features
- Screw pin anchor shackle
- Drop-forged carbon steel
- Galvanized finish
- Working load limit permanently shown on shackle
- 6:1 design factor
compliances
- 0
caution
- Wear safety goggles
- Use a punch and chisel holder to prevent hand injury
- Keep the cutting edge of a chisel directed away
| Type | Screw Pin Shackle |
| Finish | Galvanized Zinc |
| Working Load Limit | 24000 lb |
| Pin Size | 1 3/8 in |
| Hardware Type | Screw Pin Anchor Shackle |
| Eye Outer Size | 3 in |
| Opening Size | 2 in |
| Material | Forged Carbon Steel |
| Trade Size | 1 1/4 |
| Locking Type | Threaded Pin |
| Cooper Family | CAM017 - Fittings |
| Inside Width | 3 in |
| Inside Height | 3 1/4 in |
| Bail Size | 1 1/4 in |
| Inner Length | 4 1/2 in |
| Weight | 10.0 LB |
| EAN or UPC | 20418076398 |

