- 419-S Series Anchor Shackle
- 1 3/4" Bail Size
- Forged Carbon Steel
| Opening Size | 2 7/8 in |
| Type | Screw Pin Shackle |
| Pin Size | 2 in |
| Inner Length | 7 in |
| Finish | Self Colored |
| Material | Forged Carbon Steel |
| Locking Type | Threaded Pin |
| Eye Outer Size | 4 in |
| Bail Size | 1 3/4 in |
| Working Load Limit | 50000 lb |
| Cooper Family | CAM017 - Fittings |
| Weight | 26.0 LB |
| EAN or UPC | 20418076459 |

