- 1 3/4" Anchor Shackle
- Screw Pin
- Drop-Forged Carbon Steel
- Galvanized
features
- Screw pin anchor shackle
- Drop-forged carbon steel
- Galvanized finish
- Working load limit permanently shown on shackle
- 6:1 design factor
compliances
- 0
caution
- Do not use if visibly distorted or worn
- Shackles must always be inspected for wear, distortion and damage
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Hardware Type | Screw Pin Anchor Shackle |
| Finish | Galvanized Zinc |
| Locking Type | Threaded Pin |
| Bail Size | 1 3/4 in |
| Trade Size | 1 3/4 |
| Type | Screw Pin Shackle |
| Eye Outer Size | 4 in |
| Inside Width | 4 3/4 in |
| Pin Size | 2 in |
| Material | Forged Carbon Steel |
| Working Load Limit | 50000 lb |
| Inner Length | 7 in |
| Opening Size | 2 7/8 in |
| Inside Height | 4 in |
| Cooper Family | CAM017 - Fittings |
| Weight | 26.0 LB |
| EAN or UPC | 20418076466 |

