- 419-S Series Anchor Shackle
- 2" Bail Size
- Forged Carbon Steel
| Cooper Family | CAM017 - Fittings |
| Pin Size | 2 1/4 in |
| Finish | Self Colored |
| Working Load Limit | 70000 lb |
| Bail Size | 2 in |
| Inner Length | 7 3/4 in |
| Material | Forged Carbon Steel |
| Type | Screw Pin Shackle |
| Eye Outer Size | 4 7/8 in |
| Opening Size | 3 1/4 in |
| Locking Type | Threaded Pin |
| Weight | 41.0 LB |
| EAN or UPC | 20418076473 |

