- 2" Anchor Shackle
- Screw Pin
- Drop-Forged Carbon Steel
- Galvanized
features
- Screw pin anchor shackle
- Drop-forged carbon steel
- Galvanized finish
- Working load limit permanently shown on shackle
- 6:1 design factor
compliances
- 0
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hardware Type | Screw Pin Anchor Shackle |
| Finish | Galvanized |
| Trade Size | 2 |
| Material | Drop Forged Carbon Steel |
| Working Load Limit | 35 tons |
| Inside Width | 5 3/4 in |
| Cooper Family | CAM017 - Fittings |
| Inside Height | 4 7/8 in |
| Weight | 40.0 LB |
| EAN or UPC | 20418076480 |

