- 2 1/2" Anchor Shackle
- Screw Pin
- Drop-Forged Carbon Steel
- Galvanized
features
- Screw pin anchor shackle
- Drop-forged carbon steel
- Galvanized finish
- Working load limit permanently shown on shackle
- 6:1 design factor
compliances
- 0
caution
- Do not exceed the working load limit
- Plate thickness must be within grip range shown on clamp
| Finish | Galvanized |
| Inside Height | 5 1/2 in |
| Inside Width | 7 1/4 in |
| Cooper Family | CAM017 - Fittings |
| Hardware Type | Screw Pin Anchor Shackle |
| Material | Drop Forged Carbon Steel |
| Working Load Limit | 55 tons |
| Trade Size | 2 1/2 |
| Weight | 90.0 LB |
| EAN or UPC | 20418076527 |

