- ProSeries Heavy-Duty Diagonal Cutting Solid Joint Pliers
- 7" Long
features
- Designed for heavy-duty wire cutting
- Laser hardened edges
- Made of forged alloy tool steel
- Individually tested for strength and cutting ability
- Polished head
- Co-molded grips
| Jaw Length | 25/32 in |
| Jaw Width | 1 7/32 in |
| Jaw Thickness | 15/32 in |
| Length | 7 in |
| Manufacturer Name | CRESCENT |
| Grip | Cushioned |
| Weight | 1.0 LB |
| EAN or UPC | 37103214669 |

