- Chain Shackles
- 5/8" Bail Size
- 1 1/16" Opening Size
- Drop-Forged Carbon Steel
features
- Meets or exceeds all requirements of ASME B30.26
- Screw pin chain shackle
- Standard shackle material: drop-forged carbon steel
- Standard galvanized finish to ASTM A-153 specification
- Working load limit permanently shown on shackle
- Design factor 6:1
- Meets the design requirements of the following specification: federal specification RR-C-271, type IVB, grade A, class 2
| Cooper Family | CAM017 - Fittings |
| Bail Size | 5/8 in |
| Opening Size | 1 1/16 in |
| Locking Type | Screw Pin |
| Working Load Limit | 3 1/4 tons |
| Material | Drop-Forged Carbon Steel |
| Pin Diameter | 3/4 in |
| Type | Chain Shackles |
| Weight | 1.25 LB |
| EAN or UPC | 20418077005 |

