- Metric Nutdriver-5.5mm
features
- Particularly useful in assembly and servicing of foreign equipment
- Bright finished blades, shafts and shanks
- Manufactured precisely to metric dimension.
| Shank Material | Steel |
| Material | Chrome-Vanadium |
| Shank Length | 76 mm |
| Opening Size | 5.500 mm |
| Handle Color | Black |
| Opening Type | Hex |
| Shank Type | Round |
| Cooper Family | XCE002 - Hex Nutdrivers |
| Overall Length | 156 mm |
| Weight | 0.15 LB |
| EAN or UPC | 37103481047 |

