- Cam-Alloy "J" Hook
- Eye Mounted
- 2,250 lb Working Load Limit
| Cooper Family | CAM018 - Overhead Lifting |
| Bail Size | 15/32 in |
| Material | Alloy Steel |
| Working Load Limit | 2250 lb |
| Type | Fixed Hoisting Hook |
| Distance Between Points of Lift (Headroom) | 4.38 in |
| Mounting | Eye |
| Weight | 0.85 LB |
| EAN or UPC | 20418078484 |

