- Cam-Alloy "J" Hook
- Eye Mounted
- 3,600 lb Working Load Limit
| Cooper Family | CAM018 - Overhead Lifting |
| Distance Between Points of Lift (Headroom) | 6 3/4 in |
| Bail Size | 15/32 in |
| Working Load Limit | 3600 lb |
| Material | Alloy Steel |
| Type | Fixed Hoisting Hook |
| Mounting | Eye |
| Weight | 2.38 LB |
| EAN or UPC | 20418189777 |

