- Latched Cam-Alloy Sling Hook
- Eye Mounted
- 8,800 lb Working Load Limit
| Bail Size | 0.62 in |
| Eye Inner Dia. | 0.81 in |
| Chain Size | 3/8 in |
| Mounting | Eye |
| Working Load Limit | 8800 lb |
| Cooper Family | CAM019 - Overhead Lifting |
| Distance Between Points of Lift (Headroom) | 4.41 in |
| Locking Type | Spring Loaded Latch |
| Type | Fixed Hoisting Hook |
| Hook Opening | 1.44 in |
| Material | Alloy Steel |
| Overall Length | 6.25 in |
| Grade | 100 |
| Weight | 2.7 LB |
| EAN or UPC | 20418182389 |

