- Cam-Lok Self Locking Eye Hook
- 4,300 lb Working Load Limit
| Inner Length | 5 1/2 in |
| Working Load Limit | 4300 lb |
| Cooper Family | CAM019 - Overhead Lifting |
| Chain Size | 9/32 in |
| Trade Size | 100 |
| Finish | Painted Green |
| Weight | 2.25 LB |
| EAN or UPC | 20418193262 |
| Inner Length | 5 1/2 in |
| Working Load Limit | 4300 lb |
| Cooper Family | CAM019 - Overhead Lifting |
| Chain Size | 9/32 in |
| Trade Size | 100 |
| Finish | Painted Green |
| Weight | 2.25 LB |
| EAN or UPC | 20418193262 |