- Cam-Lok Self Locking Eye Hook
- 8,800 lb Working Load Limit
| Finish | Painted Green |
| Chain Size | 3/8 in |
| Inner Length | 6.56 in |
| Cooper Family | CAM019 - Overhead Lifting |
| Trade Size | 100 |
| Working Load Limit | 8800 lb |
| Weight | 4.0 LB |
| EAN or UPC | 20418193279 |
| Finish | Painted Green |
| Chain Size | 3/8 in |
| Inner Length | 6.56 in |
| Cooper Family | CAM019 - Overhead Lifting |
| Trade Size | 100 |
| Working Load Limit | 8800 lb |
| Weight | 4.0 LB |
| EAN or UPC | 20418193279 |