- Cam-Lok Self Locking Eye Hook
- 15,000 lb Working Load Limit
| Chain Size | 1/2 in |
| Working Load Limit | 15000 lb |
| Cooper Family | CAM019 - Overhead Lifting |
| Inner Length | 8 1/4 in |
| Trade Size | 100 |
| Finish | Painted Green |
| Weight | 8.65 LB |
| EAN or UPC | 20418193286 |
| Chain Size | 1/2 in |
| Working Load Limit | 15000 lb |
| Cooper Family | CAM019 - Overhead Lifting |
| Inner Length | 8 1/4 in |
| Trade Size | 100 |
| Finish | Painted Green |
| Weight | 8.65 LB |
| EAN or UPC | 20418193286 |