- Cam-Alloy Foundry Hook
- Eye Mounted
- 22,600 lb Working Load Limit
| Mounting | Eye |
| Distance Between Points of Lift (Headroom) | 8.06 in |
| Chain Size | 5/8 in |
| Working Load Limit | 22600 lb |
| Eye Inner Dia. | 1 1/4 in |
| Hook Opening | 4 in |
| Type | Fixed Hoisting Hook |
| Material | Alloy Steel |
| Bail Size | 0.87 in |
| Cooper Family | CAM019 - Overhead Lifting |
| Weight | 10.5 LB |
| EAN or UPC | 20418182488 |

