- Cam-Alloy Oblong Sub-Assembly Master Link
- Alloy Steel
| Chain Size | 9/32 in |
| Material | Alloy Steel |
| Inner Length | 6 in |
| Cooper Family | CAM020 - Overhead Lifting |
| Working Load Limit | 12900 lb |
| Material Dia. | 13/16 in |
| Weight | 4.4 LB |
| EAN or UPC | 20418182501 |
| Chain Size | 9/32 in |
| Material | Alloy Steel |
| Inner Length | 6 in |
| Cooper Family | CAM020 - Overhead Lifting |
| Working Load Limit | 12900 lb |
| Material Dia. | 13/16 in |
| Weight | 4.4 LB |
| EAN or UPC | 20418182501 |