- Cam-Alloy Oblong Sub-Assembly Master Link
- Alloy Steel
| Chain Size | 1/2 in |
| Inner Length | 8 in |
| Material | Alloy Steel |
| Material Dia. | 1 1/4 in |
| Cooper Family | CAM020 - Overhead Lifting |
| Working Load Limit | 45000 lb |
| Weight | 16.0 LB |
| EAN or UPC | 20418182518 |
| Chain Size | 1/2 in |
| Inner Length | 8 in |
| Material | Alloy Steel |
| Material Dia. | 1 1/4 in |
| Cooper Family | CAM020 - Overhead Lifting |
| Working Load Limit | 45000 lb |
| Weight | 16.0 LB |
| EAN or UPC | 20418182518 |