- Cam-Alloy Oblong Link
- Alloy Steel, Painted Green
| Material | Alloy Steel |
| Cooper Family | CAM020 - Overhead Lifting |
| Grade | 100 |
| Finish | Painted Green |
| Material Dia. | 37/64 in |
| Working Load Limit | 8600 lb |
| Inner Length | 5 in |
| Weight | 1.1 LB |
| EAN or UPC | 20418182549 |
| Material | Alloy Steel |
| Cooper Family | CAM020 - Overhead Lifting |
| Grade | 100 |
| Finish | Painted Green |
| Material Dia. | 37/64 in |
| Working Load Limit | 8600 lb |
| Inner Length | 5 in |
| Weight | 1.1 LB |
| EAN or UPC | 20418182549 |