- Cam-Alloy Oblong Link
- Alloy Steel, Painted Green
| Finish | Painted Green |
| Cooper Family | CAM020 - Overhead Lifting |
| Grade | 100 |
| Material Dia. | 13/16 in |
| Inner Length | 6 in |
| Working Load Limit | 17600 lb |
| Material | Alloy Steel |
| Weight | 2.63 LB |
| EAN or UPC | 20418182556 |
| Finish | Painted Green |
| Cooper Family | CAM020 - Overhead Lifting |
| Grade | 100 |
| Material Dia. | 13/16 in |
| Inner Length | 6 in |
| Working Load Limit | 17600 lb |
| Material | Alloy Steel |
| Weight | 2.63 LB |
| EAN or UPC | 20418182556 |