- Cam-Alloy Oblong Link
- Alloy Steel, Painted Green
| Cooper Family | CAM020 - Overhead Lifting |
| Finish | Painted Green |
| Grade | 100 |
| Inner Length | 8 in |
| Material | Alloy Steel |
| Material Dia. | 1 1/8 in |
| Working Load Limit | 26000 lb |
| Weight | 8.0 LB |
| EAN or UPC | 20418182563 |
| Cooper Family | CAM020 - Overhead Lifting |
| Finish | Painted Green |
| Grade | 100 |
| Inner Length | 8 in |
| Material | Alloy Steel |
| Material Dia. | 1 1/8 in |
| Working Load Limit | 26000 lb |
| Weight | 8.0 LB |
| EAN or UPC | 20418182563 |