- Cam-Alloy Oblong Link
- Alloy Steel, Painted Orange
| Inner Length | 3 in |
| Material Dia. | 13/32 in |
| Working Load Limit | 4200 lb |
| Material | Alloy Steel |
| Finish | Painted Orange |
| Cooper Family | CAM020 - Overhead Lifting |
| Grade | 80 |
| Weight | 0.5 LB |
| EAN or UPC | 20418079214 |
| Inner Length | 3 in |
| Material Dia. | 13/32 in |
| Working Load Limit | 4200 lb |
| Material | Alloy Steel |
| Finish | Painted Orange |
| Cooper Family | CAM020 - Overhead Lifting |
| Grade | 80 |
| Weight | 0.5 LB |
| EAN or UPC | 20418079214 |