- Quik-Alloy Grab Hook
- Jaw & Clevis Pin Mounted
- 4,300 lb Working Load Limit
| Cooper Family | CAM019 - Overhead Lifting |
| Hook Opening | 0.375 in |
| Mounting | Jaws & Clevis Pin |
| Material | Alloy Steel |
| Chain Size | 9/32 in |
| Jaw Opening [Nom] | 5/16 in |
| Jaw Active Depth | 11/32 in |
| Finish | Painted Green |
| Distance Between Points of Lift (Headroom) | 2 11/32 in |
| Type | Fixed Hoisting Hook |
| Working Load Limit | 4300 lb |
| Pin Size | 3/8 in |
| Weight | 0.6 LB |
| EAN or UPC | 20418182600 |

