- Quik-Alloy Grab Hook
- Jaw & Clevis Pin Mounted
- 8,800 lb Working Load Limit
| Material | Alloy Steel |
| Distance Between Points of Lift (Headroom) | 2 29/32 in |
| Cooper Family | CAM019 - Overhead Lifting |
| Working Load Limit | 8800 lb |
| Jaw Active Depth | 1/2 in |
| Hook Opening | 1 in |
| Pin Size | 1/2 in |
| Chain Size | 3/8 in |
| Finish | Painted Green |
| Mounting | Jaws & Clevis Pin |
| Jaw Opening [Nom] | 7/16 in |
| Type | Fixed Hoisting Hook |
| Weight | 1.6 LB |
| EAN or UPC | 20418182617 |

