- Quik-Alloy Grab Hook
- Jaw & Clevis Pin Mounted
- 15,000 lb Working Load Limit
| Chain Size | 1/2 in |
| Jaw Opening [Nom] | 9/16 in |
| Pin Size | 5/8 in |
| Distance Between Points of Lift (Headroom) | 3 23/32 in |
| Cooper Family | CAM019 - Overhead Lifting |
| Working Load Limit | 15000 lb |
| Jaw Active Depth | 5/8 in |
| Type | Fixed Hoisting Hook |
| Hook Opening | 0.656 in |
| Finish | Painted Green |
| Mounting | Jaws & Clevis Pin |
| Material | Alloy Steel |
| Weight | 3.5 LB |
| EAN or UPC | 20418182624 |

