- Quik-Alloy Coupling Master Link
- Alloy Steel, Painted Green
| Grade | 80 |
| Working Load Limit | 47700 lb |
| Chain Size | 1 in |
| Cooper Family | CAM019 - Overhead Lifting |
| Material | Alloy Steel |
| Distance Between Points of Lift (Headroom) | 5 7/8 in |
| Finish | Painted Orange |
| Weight | 9.5 LB |
| EAN or UPC | 20418080067 |

