- Repair and Lap Link
- Carbon Steel, Blu-Krome
| Material | Carbon Steel |
| Finish | Blu-Krome |
| Cooper Family | CAM025 - Accessories |
| Working Load Limit | 2125 lb |
| Weight | 0.2 LB |
| EAN or UPC | 20418081422 |
| Material | Carbon Steel |
| Finish | Blu-Krome |
| Cooper Family | CAM025 - Accessories |
| Working Load Limit | 2125 lb |
| Weight | 0.2 LB |
| EAN or UPC | 20418081422 |