- 20 oz Plumb Bob
- Solid Brass Inage
- Cylindical Shape
- Tapered Point Tip
features
- For use in heavy oils
- Cylindrical shaped
- Tapered point tip
| Length | 6 3/4 in |
| Manufacturer Name | LUFKIN |
| Size, Wt. | 20 oz |
| Type | Solid Brass Inage |
| Cooper Family | LUF009 - Plumb Bobs |
| Material | Brass |
| Weight | 1.4 LB |
| EAN or UPC | 37103453204 |

