- Proof Coil Chain
- 3/16" Trade Size
- 0.210" Material Diameter
- 10 ft Clam Shell
- Zinc Coated Finish
| Chain Type | Proof Coil Chain |
| Package Type | Clam Shell |
| Trade Size | 3/16 in |
| Working Load Limit | 800 lb |
| Inner Length | 0.95 in |
| Weight Per Package | 24 lb |
| Material Dia. | 0.21 in |
| Finish | Zinc Coated |
| Cooper Family | CAM001 - Chain - Welded |
| Length | 10 ft |
| Attachments | No Attachments |
| Weight | 3.7 LB |
| EAN or UPC | 20418185243 |

