- Passing Link Chain
- 2/0 Trade Size
- 0.19" Material Diameter
- 10 ft Clam Shell
- Zinc Coated Finish
| Working Load Limit | 450 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Finish | Zinc Coated |
| Weight Per Package | 3 lb |
| Inner Length | 0.88 in |
| Chain Type | Passing Link Chain |
| Package Type | Clam Shell |
| Trade Size | 2/0 |
| Attachments | No Attachments |
| Material Dia. | 0.19 in |
| Length | 10 ft |
| Weight | 3.35 LB |
| EAN or UPC | 20418185250 |

