- 8" Overall Length
- 1 1/2" Jaw Length
- Electrician's Chain Nose Pliers
features
- Electrician's chain nose pliers
- Serrated jaw for gripping and high leverage
- Forged alloy steel construction, precision machining and scientific proportioning
- Offers long reach
- Red plastic-coated cushion grip provides maximum leverage
| Trade Mark | Xcelite® |
| Jaw Length | 1 1/2 in |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Grip | Cushioned |
| Overall Length | 8 in |
| Jaw Width | 9/16 in |
| Jaw Thickness | 15/32 in |
| Plier Type | Electrician's Chain Nose |
| Weight | 7.42 LB |

