- 24" Ruler with Graduations in 1/8ths and 1/16ths
features
- Used in school shops and industrial plants.
- Medium weight, tempered steel rule.
- Large graduations, marked upper edge both sides, one side 1/8ths
- other side 1/16ths
- Opposite measure from opposite ends.
- Hole in one end for hanging.
- Deeply etched, permanent markings are black filled for easy reading
| Inch/Metric | Inch |
| Length | 24 in |
| Thickness | 0.03125 in |
| Trade Mark | Lufkin® |
| Weight | 0.66 LB |

