- Welded Ring
- Carbon Steel, Blu-Krome
| Material Dia. | 1/2 in |
| Finish | Blu-Krome |
| Material | Carbon Steel |
| Working Load Limit | 200 lb |
| Cooper Family | CAM027 - Accessories |
| Weight | 0.03 LB |
| EAN or UPC | 20418083532 |
| Material Dia. | 1/2 in |
| Finish | Blu-Krome |
| Material | Carbon Steel |
| Working Load Limit | 200 lb |
| Cooper Family | CAM027 - Accessories |
| Weight | 0.03 LB |
| EAN or UPC | 20418083532 |