- Welded Ring
- Carbon Steel, Bright
| Finish | Bright |
| Working Load Limit | 450 lb |
| Cooper Family | CAM027 - Accessories |
| Material | Carbon Steel |
| Material Dia. | 1/4 in |
| Weight | 0.08 LB |
| EAN or UPC | 20418083556 |
| Finish | Bright |
| Working Load Limit | 450 lb |
| Cooper Family | CAM027 - Accessories |
| Material | Carbon Steel |
| Material Dia. | 1/4 in |
| Weight | 0.08 LB |
| EAN or UPC | 20418083556 |