- Welded Ring
- Carbon Steel, Bright
| Material | Carbon Steel |
| Cooper Family | CAM027 - Accessories |
| Material Dia. | 3/8 in |
| Finish | Bright |
| Working Load Limit | 900 lb |
| Weight | 0.23 LB |
| EAN or UPC | 20418083655 |
| Material | Carbon Steel |
| Cooper Family | CAM027 - Accessories |
| Material Dia. | 3/8 in |
| Finish | Bright |
| Working Load Limit | 900 lb |
| Weight | 0.23 LB |
| EAN or UPC | 20418083655 |