- Welded Ring
- Carbon Steel, Bright
| Working Load Limit | 1700 lb |
| Cooper Family | CAM027 - Accessories |
| Finish | Bright |
| Material | Carbon Steel |
| Material Dia. | 5/8 in |
| Weight | 1.45 LB |
| EAN or UPC | 20418083747 |
| Working Load Limit | 1700 lb |
| Cooper Family | CAM027 - Accessories |
| Finish | Bright |
| Material | Carbon Steel |
| Material Dia. | 5/8 in |
| Weight | 1.45 LB |
| EAN or UPC | 20418083747 |