- Welded Ring
- Carbon Steel, Bright
| Cooper Family | CAM027 - Accessories |
| Material Dia. | 1/2 in |
| Material | Carbon Steel |
| Working Load Limit | 1400 lb |
| Finish | Bright |
| Weight | 0.6 LB |
| EAN or UPC | 20418084027 |
| Cooper Family | CAM027 - Accessories |
| Material Dia. | 1/2 in |
| Material | Carbon Steel |
| Working Load Limit | 1400 lb |
| Finish | Bright |
| Weight | 0.6 LB |
| EAN or UPC | 20418084027 |