- "S" Hook
- 290 lb Working Load Limit
| Material | Carbon Steel |
| Inner Length | 2 1/4 in |
| Cooper Family | CAM027 - Accessories |
| Wire Diameter | 0.312 in |
| Working Load Limit | 290 lb |
| Finish | Electro-Galvanized Zinc |
| Trade Size | 20 |
| Type | S-Hook |
| Weight | 0.12 LB |
| EAN or UPC | 20418084737 |

