- "S" Hook
- 410 lb Working Load Limit
| Inner Length | 2.38 in |
| Cooper Family | CAM027 - Accessories |
| Wire Diameter | 0.375 in |
| Material | Carbon Steel |
| Working Load Limit | 410 lb |
| Trade Size | 120 |
| Type | S-Hook |
| Finish | Electro-Galvanized Zinc |
| Weight | 0.2 LB |
| EAN or UPC | 20418084782 |

