- "S" Hook
- 16 lb Working Load Limit
| Trade Size | 20 |
| Finish | Electro-Galvanized Zinc |
| Working Load Limit | 16 lb |
| Cooper Family | CAM027 - Accessories |
| Inner Length | 0.84 in |
| Wire Diameter | 0.08 in |
| Material | Carbon Steel |
| Type | S-Hook |
| Weight | 0.004 LB |
| EAN or UPC | 20418084836 |

