- "S" Hook
- 42 lb Working Load Limit
| Cooper Family | CAM027 - Accessories |
| Material | Carbon Steel |
| Wire Diameter | 0.134 in |
| Type | S-Hook |
| Inner Length | 1 in |
| Trade Size | 40 |
| Finish | Electro-Galvanized Zinc |
| Working Load Limit | 42 lb |
| Weight | 0.01 LB |
| EAN or UPC | 20418084911 |

