- "S" Hook
- 35 lb Working Load Limit
| Finish | Electro-Galvanized Zinc |
| Material | Carbon Steel |
| Working Load Limit | 35 lb |
| Trade Size | 60 |
| Type | S-Hook |
| Wire Diameter | 0.187 in |
| Inner Length | 1.81 in |
| Cooper Family | CAM027 - Accessories |
| Weight | 0.04 LB |
| EAN or UPC | 20418084980 |

