- "S" Hook
- 60 lb Working Load Limit
| Type | S-Hook |
| Material | Carbon Steel |
| Finish | Blu-Krome |
| Wire Diameter | 0.175 in |
| Working Load Limit | 60 lb |
| Cooper Family | CAM027 - Accessories |
| Inner Length | 1.38 in |
| Trade Size | 62 |
| Weight | 0.03 LB |
| EAN or UPC | 20418085086 |
| Type | S-Hook |
| Material | Carbon Steel |
| Finish | Blu-Krome |
| Wire Diameter | 0.175 in |
| Working Load Limit | 60 lb |
| Cooper Family | CAM027 - Accessories |
| Inner Length | 1.38 in |
| Trade Size | 62 |
| Weight | 0.03 LB |
| EAN or UPC | 20418085086 |