- "S" Hook
- 100 lb Working Load Limit
| Type | S-Hook |
| Working Load Limit | 100 lb |
| Cooper Family | CAM027 - Accessories |
| Wire Diameter | 0.219 in |
| Material | Carbon Steel |
| Inner Length | 1.81 in |
| Trade Size | 70 |
| Finish | Bright |
| Weight | 0.05 LB |
| EAN or UPC | 20418085130 |
| Type | S-Hook |
| Working Load Limit | 100 lb |
| Cooper Family | CAM027 - Accessories |
| Wire Diameter | 0.219 in |
| Material | Carbon Steel |
| Inner Length | 1.81 in |
| Trade Size | 70 |
| Finish | Bright |
| Weight | 0.05 LB |
| EAN or UPC | 20418085130 |