- "S" Hook
- 100 lb Working Load Limit
| Finish | Blu-Krome |
| Type | S-Hook |
| Working Load Limit | 100 lb |
| Cooper Family | CAM027 - Accessories |
| Trade Size | 72 |
| Wire Diameter | 0.225 in |
| Inner Length | 1 1/2 in |
| Material | Carbon Steel |
| Weight | 0.05 LB |
| EAN or UPC | 20418085215 |
| Finish | Blu-Krome |
| Type | S-Hook |
| Working Load Limit | 100 lb |
| Cooper Family | CAM027 - Accessories |
| Trade Size | 72 |
| Wire Diameter | 0.225 in |
| Inner Length | 1 1/2 in |
| Material | Carbon Steel |
| Weight | 0.05 LB |
| EAN or UPC | 20418085215 |