- "S" Hook
- 120 lb Working Load Limit
| Type | S-Hook |
| Finish | Electro-Galvanized Zinc |
| Inner Length | 1.78 in |
| Trade Size | 80 |
| Material | Carbon Steel |
| Cooper Family | CAM027 - Accessories |
| Wire Diameter | 0.25 in |
| Working Load Limit | 120 lb |
| Weight | 0.067 LB |
| EAN or UPC | 20418085284 |

